SKU:
MAK2755864F
MPN:
DTW251Z
£159.00
Ex VAT
£190.80
Inc VAT
Product Details
Product Specification
Product Documents
This DTW251Z 18V 1/2" LXT impact wrench stands out due to its compact size, just 165 mm long, and 1.7 kg (without battery), making it exceptionally easy to handle, especially in tight spaces. The wrench delivers up to 230Nm of torque, providing robust fastening capabilities, and is equally effective in both forward and reverse directions. This impact wrench also prioritizes user comfort with a soft rubber grip that minimizes vibration.
Features and Benefits
• Capable of delivering up to 230Nm, ideal for heavy-duty tasks
• Compact and lightweight design enhances manoeuvrability and ease of use in confined spaces
• LED light and phosphorescent bumper improve visibility in low-light conditions
• Ergonomic handle with soft-rubber grip reduces fatigue and increases control
Typical Applications
• Steel fabrication
• Steel erection
• Automotive work
Notes
• Body only version. Click here for our comprehensive range of Makita® LXT™ Batteries
Attribute | Value |
---|---|
Blows per Minute | 2100bpm |
Body Style | Pistol Grip |
Brand | Makita |
Brushed or Brushless | Brushed |
Drive Size | 1/2in. |
EAN | 0088381672344 |
ECLASS Code | 21052003 |
Includes | DTW251Z Impact Wrench |
Item | Cordless Impact Wrench |
Length | 165mm |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 230Nm |
MFR Part No. | DTW251Z |
Model Number | DTW251Z |
No Load Speed | 3200rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Series | DTW251Z |
Torque Range | Up to 230Nm |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 1.7kg |