noscriptSIP 05295 Airmate SIP 6 Oil Free Direct Drive Compressor 230V (13amp) 05295 | Cromwell Tools

SIP

05295 Airmate SIP 6 Oil Free Direct Drive Compressor 230V (13amp)

SKU:

SIP2730529F

MPN:

05295

£197.00

Ex VAT

£236.40

Inc VAT

IN STOCK (1)

    Product Details

    An oil free direct-drive compressor fitted with a convenient panel hosting an easy -to-read gauge and ergonomic dials.


    Features and Benefits
    • Integrated pressure adjustment
    • Quick release coupler
    • Sealed bearings and tough cover for durability
    • Neat rear power cable storage hooks


    Product Specification
    Attribute
    Value

    Application

    DIY/Enthusiast Garage/Workshop

    Brand

    SIP

    Drive Type

    Direct Drive

    EAN

    5012713052950

    ECLASS Code

    36431402

    Fuse Rating

    13A

    Lubrication

    Oil Free

    Max. Free Air Delivery

    4CFM

    Maximum Pressure

    116psi

    MFR Part No.

    5295

    Mobility

    Hand Carry

    Model Number

    SIP 6

    Overall Height

    37cm

    Overall Length

    31.5cm

    Overall Width

    35.5cm

    Piston Displacement

    6.4CFM

    Power

    1.5hp

    Power Source

    Electric

    Standards Met

    CE Certified

    Start Method

    Electric Start

    Supply Voltage

    230V

    Tank Capacity

    6L

    UNSPSC Code

    40151601

    Weight

    9.5kg