£357.00
Ex VAT
£428.40
Inc VAT
2 Variations Available
Product Details
Product Specification
This range of lubricated compressors is operated by electric induction motors with an aluminium crankcase and a cast-iron pump unit. The compressor offers powerful and robust performance. Fitted with V-Twin pumps, the compressors have efficient cooling systems and cast iron barrels to ensure long-lasting performance in all trade applications.
Key Features:
• Automatic stop/start control
• Direct drive and oil lubricated
• Smooth V-Twin aluminium pump
• Cast Iron Barrel for longer service life
• Tanks conform to full EC directives
• Reliable easy-to-read gauges
• Compact in design, easy to store
• Wheel mounted on extra large wheels
• Durable caster (05299) on front
Typical Applications:
• Ideal for powering: air brushes, blower/duster guns, air caulking guns, air degreasing guns, air grease guns, inflating guns, air nailer/staplers, air riveters, spray guns etc
Attribute | Value |
---|---|
Application | Garage/Workshop |
Brand | SIP |
Drive Type | Direct Drive |
EAN | 5012713062423 |
ECLASS Code | 36431402 |
Fuse Rating | 13A |
Lubrication | Oil |
Max. Free Air Delivery | 9.5CFM |
Maximum Pressure | 130psi |
MFR Part No. | 6242 |
Mobility | Wheeled |
Model Number | TN3/50-D |
Overall Height | 67cm |
Overall Length | 67cm |
Overall Width | 35cm |
Piston Displacement | 14CFM |
Power | 3hp |
Power Source | Electric |
Standards Met | CE Certified |
Start Method | Electric Start |
Supply Voltage | 230V |
Tank Capacity | 50L |
UNSPSC Code | 40151601 |
Weight | 45kg |