SKU:
SIP2730629G
MPN:
06296
£284.00
Ex VAT
£340.80
Inc VAT
Product Details
Product Specification
The Airmate Hurricane direct drive compressor is fitted with a convenient panel hosting an easy to read gauge and ergonomic dials.
Features and Benefits
• Light, easy to carry with oil free pump
• Designed for ease of use
• With sealed bearings and tough cover for durability
• Integrated wheels and handle for extra maneuverability
• Includes tyre inflating gun, gravity fed spray gun, 3 x nozzles and 5m coiled air hose
Typical Application
• Mobile trade applications
Attribute | Value |
---|---|
Application | Garage/Workshop |
Brand | SIP |
Drive Type | Direct Drive |
EAN | 5012713062966 |
ECLASS Code | 36431402 |
Fuse Rating | 13A |
Lubrication | Oil Free |
Max. Free Air Delivery | 5.4CFM |
Maximum Pressure | 145psi |
MFR Part No. | 6296 |
Mobility | Wheeled |
Model Number | SIP245/25 |
Piston Displacement | 8CFM |
Power | 2hp |
Power Source | Electric |
Standards Met | CE Certified |
Start Method | Electric Start |
Supply Voltage | 230V |
Tank Capacity | 24L |
UNSPSC Code | 40151601 |
Weight | 19.5kg |