£167.00
Ex VAT
£200.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
HS7601J - 190mm 1200w Circular Saw
• New Aesthetic Design
• Compact and lightweight
• Compatible with Guide Rail
• Rear dust exhaust port
• Connectable to dust extractor
• Rear angular guide for smooth and precise adjustment of bevel angle
• Single action lever for quick adjustment of cutting depth
• Ergonomic soft grip
• Flat motor housing end
• Aluminium die-cast safety cover
• Aluminium base plate
Attribute | Value |
---|---|
Bevel Capacity | 45° |
Blade Diameter | 190mm |
Blade Thickness | 30mm |
Bore | 30mm |
Brand | Makita |
Cutting Capacity | Max. Cutting Depth 45° 46mm Max. Cutting Depth 90° 66mm |
EAN | 0088381686136 |
ECLASS Code | 21051105 |
Features | Aluminium Base & Die-Cast Aluminium Guard Riving Knife Spindle Lock Switch Lock |
Includes | 12-Tooth TCT Blade Allen Key MAKPAC Stacking Case Rip Fence |
Item | Corded Circular Saw |
Length | 310mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | HS7601J |
Model Number | HS7601J/1 |
No Load Speed | 5,200rpm |
Noise / Vibration Information | Sound Power Level : 98 dB(A) Sound Pressure Level : 87 dB(A) Sound Uncertainty K: 3 dB(A) Vibration Emission Cutting Wood : 2.5 m/s² or less Vibration Uncertainty (K) : 1.5 m/s² |
Power | 1200W |
Power Source | Electric |
UNSPSC Code | 27112709 |
Voltage | 110V |
Weight | 4kg |