SKU:
CPT2696528L
MPN:
8941078294
£264.00
Ex VAT
£316.80
Inc VAT
2 Variations Available
Product Details
Product Specification
• Advanced motor, full caged gear, and head design.
• Compact & Lightweight
• Better access to restricted areas.
• Adjustable side exhaust avoids blowing dirt and dust.
• Ergonomic composite grip insulates operator's hand from cold.
• Max. torque: 95Nm
• Working torque :15-68Nm
• Length: 272mm
Attribute | Value |
---|---|
Air Inlet Size | 1/4 NPTin. |
Body Style | Right Angle |
Brand | Chicago Pneumatic |
Compatible Hose Inner Diameter | 10mm |
Drive Size | 1/2in. |
Item | Air Ratchet Wrench |
Maximum Torque | 95Nm |
Model Number | CP7829H |
No Load Speed | 225rpm |
Power Source | Air |
Series | CP7829H |
Torque Range | 15 - 68Nm |
UNSPSC Code | 27111753 |
Weight | 1.2kg |