£58.99
Ex VAT
£70.79
Inc VAT
Product Details
Product Specification
Product Documents
FSR500 - a high quality 1/2" Air Speed Ratchet with an adjustable air regulator. Easy to use and highly effective.
Features and Benefits
• Reversible hardened steel square drive
• Rubber handle provides grip and operator comfort with reduced hand chill
• Three planetary gears for longer life and smoother running
• Rubber cover protects the ratchet head and the workpiece
• Short body length allows easy access into hard to reach areas
• Low profile teasing throttle for precise speed control
• Rotating rear exhaust with baffle for reduced noise
• Rotating air inlet to prevent the air hose tangling
Typical Applications
• Suitable for the removal and installation of threaded fasteners when doing automotive and light assembly work
Notes
• Working torque range: 14 - 68Nm
• Overall length: 265mm
• Sound pressure level: 80dBA
• Sound Power level: 87dBA
• Vibration level: 2.6m/s²
• Air inlet thread: 1/4" NPT
• Minimum air hose size (ID): 10 mm (3/8")
• Air pressure: 6.2 bar/ 90 psi
• Air consumption: 4cfm (113 L/min)
Attribute | Value |
---|---|
Air Inlet Size | 1/4 NPTin. |
Air Pressure | 90psi |
Body Style | Right Angle |
Brand | Kobe Green Line |
Compatible Hose Inner Diameter | 10mm |
Drive Size | 1/2in. |
EAN | 5036140046252 |
Item | Air Ratchet Wrench |
Maximum Torque | 68Nm |
Model Number | FSR500 |
No Load Speed | 150rpm |
Noise / Vibration Information | Sound Power: 87dBA Sound Pressure: 80dBA Vibration Level: 2.6m/s² Vibration Uncertainty K: 1.6m/s² |
Power Source | Air |
Series | FWR |
Torque Range | 14 - 68Nm |
UNSPSC Code | 27111753 |
Weight | 1.2kg |