£4.79
Ex VAT
£5.75
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
For use with locknuts on angle grinders when fitting or removing abrasive disc.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140342637 |
For Use With | Kennedy M14 Pads Most 180/230mm Electric Grinders |
Item | Pin Spanners |
MFR Part No. | 24060 |
Pin Diameter | 5.0mm |
Pitch | 35mm |
Type | Angle Grinder Pin Spanner |
UNSPSC Code | 27111714 |
Weight | 110g |