£147.00
Ex VAT
£176.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Highly effective belt sander, suitable for flat, concave and convex surfaces. Sanding arm can be rotated to any angle - resulting in improved access in confined spaces, and saves space when storing the tool.
Features and Benefits
• Spare belt and hex wrench included
• Ergonomic and comfortable rubber grip for reduces vibration
• Low profile teasing throttle for precise speed control
• Directional rear exhaust
Typical Applications
• Suitable for deburring, sanding and finishing applications on flat, concave and convex surfaces
Notes
• Air inlet thread: 1/4" NPT
• Minimum air hose size (ID): 10mm (3/8").
• Air pressure: 90psi/6.2bar.
• Overall length/folded length:
• R5218: 305/207mm,
• R5228: 470/310mm,
• R5238: 420/255mm.
Attribute | Value |
---|---|
Air Consumption | 4.2CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Belt Length | 610mm |
Belt Width | 13mm |
Brand | Kobe Red Line |
EAN | 5036140221499 |
Item | Air Belt Sanders |
Length | 463mm |
MFR Part No. | R5228 |
Model Number | R5228 |
No Load Speed | 20000rpm |
Noise / Vibration Information | Sound Power Level: 96.54dBA Sound Pressure Level: 85.54dBA Vibration Level: 0.66m/s² Vibration Level Uncertainty K: 0.56m/s² |
Power Source | Air |
UNSPSC Code | 27112708 |
Weight | 0.95kg |