£117.00
Ex VAT
£140.40
Inc VAT
5 Variations Available
Product Details
Product Specification
With a tension adjustment and a cable stop, it retracts for convenient storage of frequently used tools. A safety chain can also be attached at the top, where a hole is provided.
Attribute | Value |
---|---|
Brand | Aeromotive |
Depth | 76.5mm |
ECLASS Code | 21019090 |
Features & Benefits | Alignment of hanger and tool hook for smooth, efficient use Durable nylon-covered steel cable for consistent service & easy maintenance Easy tension adjustment with no tools required Heavy-duty, long-life spring for lasting performance Simplified tool attachment and removal with convenient snap-type tool clip |
Height | 330mm |
Housing Material | High Impact Composite |
MFR Part No. | RF8 |
UNSPSC Code | 27112809 |
Weight Capacity | 2.7 - 3.6kg |
Width | 140mm |
Working Length | 2.0m |