noscriptKobe Red Line DS4510L, Air Drill, Air, 4500rpm, Keyed, 1 to 10mm, 1/4in., 336W 2701450N | Cromwell Tools

Kobe Red Line

DS4510L, Air Drill, Air, 4500rpm, Keyed, 1 to 10mm, 1/4in., 336W

SKU:

KBE2701450N

MPN:

2701450N

£46.49

Ex VAT

£55.79

Inc VAT

IN STOCK (50+)

    Product Details

    A powerful and dependable straight air drill, featuring a 10mm Jacobs chuck and a 24 spindle thread.


    Features and Benefits
    • Stall-resistant design
    • Safety lever throttle, for peace of mind
    • High performance air drill with planetary gearing


    Notes
    • Air inlet thread: 1/4" NPT
    • Chuck capacity: 10mm
    • Spindle thread: 3/8" - 24
    • Minimum air hose size (ID): 3/8"(10mm)
    • Air pressure: 90PSI/6.3Bar
    • Air consumption: 4CFM* (144ltr/min)
    • Sound pressure level: 100dB(A)
    • Sound power level: 103dB(A)
    • Vibration level: 2.5m/s²
    • Overall length: 190mm


    *Based on a 15 second cycle per minute average use


    Product Documents
    Product Specification
    Attribute
    Value

    Air Consumption

    113CFM

    Air Inlet Size

    1/4in.

    Air Pressure

    90psi

    Brand

    Kobe Red Line

    Chuck Capacity

    10mm

    Chuck Type

    Keyed

    Compatible Hose Inner Diameter

    10mm

    EAN

    5036140089068

    ECLASS Code

    21052003

    Features

    Safety Lever

    Item

    Air Drill Driver

    Length

    190mm

    MFR Part No.

    DS4510L

    Model Number

    DS4510L

    No Load Speed

    4500rpm

    Noise / Vibration Information

    Vibration Uncertainty K: 0.45m/s²

    Power

    336W

    Power Source

    Air

    Reversibility

    Non-reversible

    UNSPSC Code

    27112703

    Weight

    0.9kg

    Width

    42mm