Kobe Blue Line

BCSD10, Air Drill, Air, 1800rpm, Keyless, 1 to 10mm, 1/4in., 336W

SKU:

KBE2706050K

MPN:

2706050K

£50.49

Ex VAT

£60.59

Inc VAT

IN STOCK (50+)

    Product Details

    BCSD10 - High-quality, ultra-durable 10mm Composite Straight Air Drill from Kobe, the industry leaders in drills, drill components and accessories.


    Features and Benefits
    • Exhaust outlet adjusts 360° to direct air flow away from the operator
    • Compact and lightweight for ease of use in confined areas
    • Fast drill bit change with keyless chuck and a safety lever throttle
    • Ergonomic and comfortable hand grip


    Product Documents
    Product Specification
    Attribute
    Value

    Air Consumption

    113CFM

    Air Inlet Size

    1/4in.

    Air Pressure

    90psi

    Brand

    Kobe Blue Line

    Chuck Capacity

    10mm

    Chuck Type

    Keyless

    Compatible Hose Inner Diameter

    10mm

    EAN

    5036140242999

    ECLASS Code

    21052003

    Features

    Safety Lever

    Item

    Air Drill Driver

    Length

    215mm

    MFR Part No.

    BCSD10

    Model Number

    BCSD10

    No Load Speed

    1800rpm

    Noise / Vibration Information

    Sound Pressure Level: 83dBA Vibration Level: 0.49m/s²

    Power

    336W

    Power Source

    Air

    Reversibility

    Reversible

    UNSPSC Code

    27112703

    Weight

    1.04kg

    Width

    48mm