Bosch

GST 150 BCE - 780W Bow Handle Pendulum Jigsaw 110V (0 601 513 060)

SKU:

BCH2667396D

MPN:

0601513060

£194.00

Ex VAT

£232.80

Inc VAT

OUT OF STOCK

    Product Details

    FEATURES:


    • High power reserves, even in hard and thick beams, due to powerful and overload-capable 780-watt motor.


    • Extremely robust and bend-resistant sole plate for the toughest jobs.


    • High cutting precision due to new saw blade clamping system.


    • Tool-free saw blade clamping system for easy and fast saw blade changes, accepts all 'T style' Blades.


    • Ergonomic grip area with softgrip surfaces for a high level of comfort during use.


    • 4-stage pendulum action for fine through to coarse cuts.


    • Electronic speed preselection.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bosch

    Cutting Action

    Orbital (pendulum)

    Cutting Capacity

    Aluminium Cutting Capacity: 20 mm Steel Cutting Capacity: 10 mm Wood Cutting Capacity: 150 mm

    EAN

    3165140463621

    ECLASS Code

    21051109

    Includes

    Carry Case Dust Collection Attachment Dust Port

    Item

    Corded Jigsaws

    Manufacturer Guarantee

    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)

    MFR Part No.

    0 601 513 060

    Model Number

    GST 150 BCE

    Noise / Vibration Information

    Please See Attached Technical Data Sheet

    Number of Orbital Settings

    4

    Power

    780W

    Power Source

    Electric

    Series

    GST

    Stroke Length

    26mm

    Strokes per Minute

    3,100spm

    UNSPSC Code

    27112709

    Voltage

    110V

    Weight

    2.7kg