£237.00
Ex VAT
£284.40
Inc VAT
Product Details
Product Specification
Product Documents
28509 - Random Orbital Sander - Elite Series - 150mm
Features an alloy steel curved-throttle lever with built-in wrist support, 3M™ gripping material molded into the interchangeable comfort grip, conveniently located speed control dial, and internal muffler.
Precision balanced for smooth operation. Easily attaches to your existing central vacuum system for efficient dust evacuation.
Newly designed wrist rest for more support. Recessed level eliminates pinch points. Composite cover to prevent crack housings.
Airflow rate SCFM (LPM): 17 (481).
Dimensions (H x L): 92.6 x 238mm.
Max. speed: 12,000rpm.
Motor: 0.28hp.
Orbit diameter: 3/32" (2.5mm).
Tool diameter: 6" (152mm).
Attribute | Value |
---|---|
Air Consumption | 17CFM |
Air Inlet Size | 3/8in. |
Air Pressure | 90psi |
Brand | 3M |
EAN | 4046719630417 |
ECLASS Code | 21051302 |
Includes | Hookit 20356 Pad |
Item | Air Orbital Sander |
Model Number | 28509 |
No Load Speed | 12000rpm |
Pad Shape | Circular |
Pad Size | 150mm |
Power | 209W |
Power Source | Air |
UNSPSC Code | 27112708 |
Weight | 0.9kg |