noscriptPCL HA2155, Air Hose, 8mm x 0.6m, R3/8, 21bar HA2155 | Cromwell Tools

PCL

HA2155, Air Hose, 8mm x 0.6m, R3/8, 21bar

SKU:

PCL2593300K

MPN:

HA2155

£7.99

Ex VAT

£9.59

Inc VAT

IN STOCK (5)

    Product Details

    The PCL® anti whip air line hose is manufactured from TPE (thermoplastic elastomer), which is a mix of polymers that both look and feel like rubber, but with chemical and oil-resistant properties that ensures an excellent performance in a range of industrial environments. These air line hoses are ideal for providing a safe distance between a vibrating air tool and quick release coupling for safer working.


    Features and Benefits
    • Provides excellent abrasion and ageing resistance
    • Flexible with kink resistance to avoid 'whipping' injuries
    • Contributes to safe tool use and helps to prolong component service life
    • Simple to use adaptor and male thread fittings are quick to plug in
    • Easy handling reduces operator fatigue


    Typical Applications
    • Workship
    • Industrial
    • Garage forecourt


    Standards
    • Conforms to: ISO 4414:2010 & ISO 6150:2018
    • BS EN ISO 5774 (Textile reinforcement types of plastic hoses for compressed air applications)


    Approvals
    • Recommended by Health & Safety Executive Guide HS(G) 39


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    PCL

    Burst Pressure

    63bar

    Colour

    Black

    EAN

    5014875860268

    Inside Diameter

    8mm

    MFR Part No.

    HA2155

    Outside Diameter

    15mm

    Overall Length

    0.6m

    Temperature Range

    -10 to 60°C

    Thread Size

    R3/8in.

    UNSPSC Code

    40142002

    Working Pressure

    21bar