noscriptTrend 11/3X1/4TC, Router Cutter, 6.3mm Shank, 19mm, Tungsten Carbide 11/3X1/4TC | Cromwell Tools

Trend

11/3X1/4TC, Router Cutter, 6.3mm Shank, 19mm, Tungsten Carbide

SKU:

TRE2872662D

MPN:

11/3X1/4TC

£33.89

Ex VAT

£40.67

Inc VAT

IN STOCK (4)

    Product Details

    Two Flute V-Grooving Bits for veining work and decor of panels.
    1/4" Shank Diameter 45° V-Grooving


    Product Specification
    Attribute
    Value

    Angle

    45°

    Brand

    Trend

    Cutting Diameter

    19mm

    EAN

    5027654002087

    ECLASS Code

    21010902

    Finish/Coating

    Uncoated

    Item

    Router Cutters

    Length of Cut

    9.2mm

    Material

    Tungsten Carbide

    MFR Part No.

    11/3X1/4TC

    Shank Diameter

    1/4in.

    Type

    V Groove

    UNSPSC Code

    27112821