£51.39
Ex VAT
£61.67
Inc VAT
22 Variations Available
Product Details
Product Specification
Two flute straight plunging bits
General-purpose tool suitable for profiling, rebating and through slotting. Plunge cut when on the move.
Attribute | Value |
---|---|
Brand | Trend |
Cutting Diameter | 15mm |
EAN | 5027654006627 |
ECLASS Code | 21010902 |
Finish/Coating | TCT |
Item | Router Cutters |
Length of Cut | 25mm |
Material | Tungsten Carbide |
MFR Part No. | 4/1X1/4TC |
Overall Length | 57mm |
Shank Diameter | 1/4in. |
Type | Straight Plunging Bits |
UNSPSC Code | 27112821 |