Trend

46/95X1/4TC, Router Cutter, 1/4in. Shank, 12.7mm Diameter, Tungsten Carbide

SKU:

TRE2873312W

MPN:

46/95X1/4TC

£27.79

Ex VAT

£33.35

Inc VAT

IN STOCK (6)

    Product Details

    The pro template profile cutter from Trend® is designed for profiling and rebating and features shank mounted bearings for easy guidance when cutting a template.


    Features and Benefits
    • Suitable for both straight and curved cutting
    • Can be mounted both above or below a table when working on a template
    • Tungsten carbide material ensures a prolonged tool life


    Typical Applications
    • Cutting around templates
    • Profiling
    • Rebating


    Notes
    • Leave a 3mm overlap on a workpiece before trimming


    Product Documents
    Product Specification
    Attribute
    Value

    Angle

    90°

    Brand

    Trend

    Cutting Diameter

    12.7mm

    EAN

    5027654009246

    ECLASS Code

    21010902

    Finish/Coating

    Uncoated

    Item

    Router Cutters

    Length of Cut

    25.4mm

    Material

    Tungsten Carbide

    MFR Part No.

    46/95X1/4TC

    Overall Length

    12.7mm

    Radius

    12.7mm

    Shank Diameter

    1/4in.

    Type

    Bearing Guided Profiler

    UNSPSC Code

    27112821