£23.29
Ex VAT
£27.95
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
The single flute helical router cutters from Trend® are ideal for recessing and slotting extrusions. HSSE is a special grade for machining abrasive anodised finishes.
Typical Applications
• Drilling
• Slotting
• Cutting
• Aluminium
• Anodised duralium
• UPVC plastic
Notes
• When tooling aluminium, Trendiwax Lubricant Wax is ideal for keeping blade cutting points cool for an extended service life
Attribute | Value |
---|---|
Brand | Trend |
Cutting Diameter | 6mm |
EAN | 5027654009598 |
ECLASS Code | 21010902 |
Finish/Coating | Uncoated |
Item | Router Cutters |
Length of Cut | 14mm |
Material | High Speed Steel |
MFR Part No. | 50/06X6MMHSSE |
Overall Length | 60mm |
Shank Diameter | 8 |
Type | Straight Plunging Bits |
UNSPSC Code | 27112821 |