Trend

50/08X8MMHSSE, Router Cutter, 8mm Shank, 8mm, High Speed Steel

SKU:

TRE2873544R

MPN:

50/08X8MMHSSE

£20.99

Ex VAT

£25.19

Inc VAT

IN STOCK (21)

    Product Details

    The single flute helical router cutters from Trend® are ideal for recessing and slotting extrusions. HSSE is a special grade for machining abrasive anodised finishes.


    Typical Applications
    • Drilling
    • Slotting
    • Cutting
    • Aluminium
    • Anodised duralium
    • UPVC plastic


    Notes
    • When tooling aluminium, Trendiwax Lubricant Wax is ideal for keeping blade cutting points cool for an extended service life


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Trend

    Cutting Diameter

    8mm

    EAN

    5027654009635

    ECLASS Code

    21010902

    Finish/Coating

    Uncoated

    Item

    Router Cutters

    Length of Cut

    14mm

    Material

    High Speed Steel

    MFR Part No.

    50/08X8MMHSSE

    Overall Length

    80mm

    Shank Diameter

    8

    Type

    Straight Plunging Bits

    UNSPSC Code

    27112821