noscriptKobe Red Line GA1211L, Air Angle Grinder, 4.5in. Disc, 12,000rpm, 1/4in. Air Inlet Size, 525W 2702060Q | Cromwell Tools

Kobe Red Line

GA1211L, Air Angle Grinder, 4.5in. Disc, 12,000rpm, 1/4in. Air Inlet Size, 525W

SKU:

KBE2702060Q

MPN:

2702060Q

£129.00

Ex VAT

£154.80

Inc VAT

IN STOCK (50+)

    Product Details

    A professional air angle grinder offering a high standard and superb value combined with the design elements of a modern industrial classic. This powerful and versatile air grinder is suitable for use with a wide range of sanding and grinding applications. With a compact design it is well suited to working in confined spaces.


    Features and Benefits
    • 3 in 1 tool suitable for grinding, cutting-off and sanding
    • Includes a safety lever throttle
    • Ultra lightweight and compact
    • Front exhaust for user comfort and clearance of dust
    • Fully adjustable safety guard that locks in to position


    Typical Applications
    • For use on grinding, polishing, buffing and deburring
    • Ideal for cleaning, Smoothing welds seams and castings
    • Maintenance applications


    Notes
    • Always ensure that the speed of the air tool never exceeds the maximum operating speed of the consumable
    • Supplied with auxiliary side handle, flanges and spanners


    Product Documents
    Product Specification
    Attribute
    Value

    Air Consumption

    6CFM

    Air Inlet Size

    1/4in.

    Brand

    Kobe Red Line

    Disc Diameter

    4.5in.

    EAN

    5036140089150

    ECLASS Code

    21051314

    Exhaust Location

    Front

    Height

    92mm

    Includes

    Auxillary Handle Cut Off Disc Flanges Spanner

    Item

    Air Angle Grinder

    Length

    224mm

    Manufacturer Guarantee

    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)

    Model Number

    GA1211L

    No Load Speed

    12,000rpm

    Noise / Vibration Information

    Sound Power Level: 96dBA Sound Pressure Level: 89dBA Sound Uncertainty Level K: 2.4m/s² Vibration Level: 4.0m/s²

    Power

    525W

    Power Source

    Air

    Spindle Size

    3/8" - 24"

    Throttle Features

    Lever Throttle Single Speed

    UNSPSC Code

    27112704

    Weight

    1.8kg