noscriptMakita GA5034/1, Angle Grinder, Electric, 5in., 11,000rpm, 110V, 720W GA5034 | Cromwell Tools

Makita

GA5034/1, Angle Grinder, Electric, 5in., 11,000rpm, 110V, 720W

SKU:

MAK2756115L

MPN:

GA5034

£74.99

Ex VAT

£89.99

Inc VAT

IN STOCK (5)

    Product Details

    This mid size angle grinder is ideal for fabricators, engineers, stone masons and general builders. Featuring a powerful 720w motor and a paddle switch for comfortable use and a spindle lock for fast disk changeover.


    • Ergonomically designed high comfort grip.
    • Double Insulation.
    • High power motor.
    • Easy-to-operate paddle type on/off switch.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Makita

    Disc Diameter

    5in.

    EAN

    0088381606219

    ECLASS Code

    21051314

    Features

    Backing Pad Ø 125mm. Disc Ø 125mm. Spindle Thread M14. Wire Cup Brush Ø 75mm.

    Height

    103mm

    Includes

    Auxiliary Handle DPC grinding Disc 125mm x 36g Inner Flange Locking Nut Lock Nut Wrench 35 Protective Guard

    Item

    Corded Angle Grinder

    Length

    265mm

    Manufacturer Guarantee

    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)

    MFR Part No.

    GA5034

    Model Number

    GA5034/1

    No Load Speed

    11,000rpm

    Noise / Vibration Information

    Sound Power Level 97 dB(A) Sound Pressure Level 86 dB(A) Sound Uncertainty K 3 dB Vibration Emission Value Ah 2.5 m/s² (Sanding with Sanding Disc) Vibration Emission Value Ah 8.0 m/s² (Surface Grinding Roughing) Vibration Uncertainty K 1.5 m/s²

    Power

    720W

    Power Source

    Electric

    Series

    GA5034

    Spindle Size

    M14

    UNSPSC Code

    27112704

    Voltage

    110V