SKU:
MAK2756391K
MPN:
HR2811F-1
£377.00
Ex VAT
£452.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The Makita HR2811F variable speed, reversible, 3 mode SDS Plus hammer drill has been designed for the user who requires a more powerful machine.
The shape taken from the larger SDS max rotary demolition hammers the HR2811F is ideally suited for the plumber or electrician that requires a compact machine but a machine that can easily cope with prolonged use.
The HR2811F is fitted with a powerful 800w motor and Makita's torque limiter system, which disengages the drive to protect both the user and machine should a drill bit or core bit get jammed making the HR2811 a safe option when drilling with the large drill bits.
A quick change chuck version is available with the HR2811FT.
Attribute | Value |
---|---|
Available Operation Modes | Hammer Only Rotation & Hammer Rotation Only |
Blows per Minute | 4500bpm |
Brand | Makita |
Capacity | Drilling Ø Concrete Core Bit <80mm Drilling Ø Concrete TCT Bit <28mm Drilling Ø Steel <13mm Drilling Ø Wood <32mm |
Chuck Type | SDS-Plus |
EAN | 0088381086226 |
ECLASS Code | 21050190 |
Height | 225mm |
Includes | Auxiliary Handle Carry Case Depth Stop HR2811F |
Item | Corded SDS Hammer Drill |
Length | 320mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 2.9J |
Model Number | HR2811F |
No Load Speed | 1100rpm |
Noise / Vibration Information | Sound Power Level 101 dB(A) Sound Pressure Level 90 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 11.5 m/s² (Chiselling) Vibration Emission Value Ah 15 m/s² (Hammer Drilling into Concrete) Vibration Emission Value Ah 2.5 m/s² (Drilling Metal) Vibration Uncertainty K 1.5 m/s² |
Power | 800W |
Power Source | Corded |
UNSPSC Code | 27112703 |
Voltage | 240V |
Weight | 3.3kg |
Width | 89mm |