SKU:
KEN2891800K
MPN:
2891800K
£8.19
Ex VAT
£9.83
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Kango Style Chisels
For Kango: 501, 627, 628, 637, 638, 430 - Type 750 shanks.
19mm hex shank with single flat and round tang.
Attribute | Value |
---|---|
Brand | Kennedy |
Chisel Cutting Edge | 50mm |
Chisel Type | Wide Chisel |
EAN | 5036140291959 |
ECLASS Code | 21049104 |
Item | Power Tool Chisels |
MFR Part No. | P211A33K0300-C |
Overall Length | 305mm |
Overall Width | 50mm |
Pack Quantity | 1 |
Shank Type | Hex |
UNSPSC Code | 27112800 |