Kennedy

P211A35K0300, Wide Chisel, 75mm x 305mm, 75mm Chisel, Hex, 1 Piece

SKU:

KEN2891830K

MPN:

2891830K

£9.19

Ex VAT

£11.03

Inc VAT

OUT OF STOCK

    Product Details

    Kango Style Chisels
    For Kango: 501, 627, 628, 637, 638, 430 - Type 750 shanks.
    19mm hex shank with single flat and round tang.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Chisel Cutting Edge

    75mm

    Chisel Type

    Wide Chisel

    EAN

    5036140291966

    ECLASS Code

    21049104

    Item

    Power Tool Chisels

    MFR Part No.

    P211A35K0300

    Overall Length

    305mm

    Overall Width

    75mm

    Pack Quantity

    1

    Shank Type

    Hex

    UNSPSC Code

    27112800