SKU:
KEN2891350K
MPN:
2891350K
£6.49
Ex VAT
£7.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
For Kango: 900K, 928, 950K, 978, 1400.
Hitachi: DH38YD, DH50SA, H55SA.
Makita: HM1200K, HR3850K.
21mm hex shank with single flat and round tang.
Attribute | Value |
---|---|
Brand | Kennedy |
Chisel Cutting Edge | 25mm |
Chisel Type | Flat Chisel |
EAN | 5036140104624 |
ECLASS Code | 21049104 |
Item | Power Tool Chisels |
MFR Part No. | P227A29K0380 |
Overall Length | 380mm |
Overall Width | 25mm |
Pack Quantity | 1 |
Shank Type | Hex |
UNSPSC Code | 27112800 |