£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Product Documents
The 115° Head allows access into hard to reach areas. The composite rubber body provides improved user grip and comfort over longer periods of use.
Features and Benefits:
■ Designed and rated For continuous use
■ Planetary gears for longer life and smoother running
■ Safety release throttle prevents accidental start-ups
■ Low profile teasing throttle for precise speed control
■ Rotating air inlet to prevent the air hose tangling
■ Vibration dampened rubber grip
■ Rear exhaust directs away from the workpiece
Typical Application:
■ For use on grinding, polishing, buffing and deburring
■ Ideal for cleaning, Smoothing welds seams and castings
■ Maintenance applications
Recommended Consumables
■ Tungsten Carbide Burrs
■ Mounted Points
■ Flap Wheels
■ Abrasive Bands
Note:
Always ensure that the speed of the air tool never exceeds the maximum operating speed of the consumable
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 0.25in. |
Brand | Kobe Blue Line |
Collet Size | 3 mm 6 mm |
EAN | 5036140221246 |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Item | Air Die Grinder |
Length | 197mm |
MFR Part No. | B3244 |
Model Number | B3244 |
No Load Speed | 25,000rpm |
Noise / Vibration Information | Sound Power Level: 87dBA Sound Pressure Level: 80dBA Vibration Level: 1.24m/s² Vibration Level Uncertainty K: 0.74m/s² |
Power | 225W |
Power Source | Air |
Throttle Features | Teasing Throttle |
UNSPSC Code | 27112704 |
Weight | 0.5kg |