noscriptChicago Pneumatic CP872 - 6.0mm Inline Air Die Grinder 22,000rpm T025373 | Cromwell Tools

Chicago Pneumatic

CP872 - 6.0mm Inline Air Die Grinder 22,000rpm

SKU:

CPT2698052D

MPN:

T025373

£90.49

Ex VAT

£108.59

Inc VAT

IN STOCK (33)

    Product Details

    This powerful and versatile air grinder is suitable for use with a wide range of sanding and grinding applications. With a compact design it is well suited to working in confined spaces


    Features and Benefits
    • Powerful motor for a good surface finish
    • Speed Regulator for precise speed control
    • Safety release throttle prevents accidental start-ups
    • Rear exhaust directs away from the workpiece


    Typical Applications
    • For use on grinding, polishing, buffing and deburring
    • Ideal for cleaning, Smoothing welds seams and castings
    • Maintenance applications


    Notes
    • Recommended Consumable - Tungsten Carbide Burrs, Mounted Points, Flap Wheels and Abrasive Bands
    • Always ensure that the speed of the air tool never exceeds the maximum operating speed of the consumable


    Product Specification
    Attribute
    Value

    Air Consumption

    11CFM

    Air Inlet Size

    0.25in.

    Brand

    Chicago Pneumatic

    Collet Size

    6 mm

    EAN

    0015451394851

    ECLASS Code

    21051309

    Exhaust Location

    Rear

    Item

    Air Die Grinder

    Length

    146mm

    MFR Part No.

    T025373

    Model Number

    CP872

    No Load Speed

    22,000rpm

    Noise / Vibration Information

    Sound Power Level 100.9 dB(A) Sound Pressure Level 111.9 dB(A)

    Power

    300W

    Power Source

    Air

    Throttle Features

    Locking Lever Throttle

    UNSPSC Code

    27112704

    Weight

    0.57kg