Kobe Green Line

FDG180e Extended Spindle Inline Die Grinder with Composite Body and Speed Control 25,000rpm

SKU:

KBE2702272K

MPN:

2702272K

£74.49

Ex VAT

£89.39

Inc VAT

IN STOCK (12)

    Product Details

    Ergonomically designed with operator friendly extended air die grinder suitable for use on a wide range of applications with an extended spindle for extra reach in "hard to get at" areas. The composite rubber body provides improved user grip and comfort over longer periods of use.
    Professional


    Features and Benefits
    • Extended spindle allowing two-handed operation
    • Ball bearing construction for longer life and smoother running
    • Speed Regulator for precise speed control
    • Safety release throttle prevents accidental start-ups
    • Rear exhaust directs away from the workpiece
    • Fitted with long collet nut
    • Vibration dampened rubber body provides improved user grip and comfort over longer periods of use.
    • Supplied with two collet spanners and a comprehensive instruction manual


    Typical Applications
    • For use on grinding, polishing, buffing and deburring
    • Ideal for cleaning, Smoothing welds seams and castings
    • Maintenance applications


    Notes
    • Always ensure that the speed of the air tool never exceeds the maximum operating speed of the consumable
    • Recommended Consumables - Tungsten Carbide Burrs, Mounted Points, Flap Wheels and Abrasive Bands


    Product Documents
    Product Specification
    Attribute
    Value

    Air Consumption

    4CFM

    Air Inlet Size

    0.25in.

    Brand

    Kobe Green Line

    Collet Size

    6 mm

    EAN

    5036140015272

    ECLASS Code

    21051309

    Exhaust Location

    Rear

    Item

    Air Die Grinder

    Length

    253mm

    MFR Part No.

    FDG180e

    Model Number

    FDG180e

    No Load Speed

    25,000rpm

    Noise / Vibration Information

    Sound Power Level: 91.57dBA Sound Pressure Level: 80.57dBA Vibration Level: 4.65m/s² Vibration Uncertainty K: 0.49m/s²

    Power

    225W

    Power Source

    Air

    Throttle Features

    Safety Release Throttle

    UNSPSC Code

    27112704

    Weight

    0.66kg