SKU:
KBE2703300K
MPN:
2703300K
£75.49
Ex VAT
£90.59
Inc VAT
Product Details
Product Specification
Product Documents
The NS4030 straight air needle scaler is a heavy duty chipping hammer perfect for industrial and production applications.
Features and Benefits
• 10 needles for quick removal of rust, paint, scale, flux and corrosion
• Compact for great accessibility for hard to reach areas
• Slimline body for one hand operation
• Front exhaust helps remove debris and scale from the work area
Typical Applications
• Ideal for surface clean-up work
• Great for rust removal on chassis
• Quick removal of rust,paint, scale, weld flux and corrosion
Attribute | Value |
---|---|
Air Consumption | 175CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Blows per Minute | 4000bpm |
Body Style | Straight |
Brand | Kobe Red Line |
EAN | 5036140089334 |
ECLASS Code | 21051900 |
Features | Front Exhaust Location |
Item | Air Descaler |
Length | 250mm |
MFR Part No. | NS4030 |
Model Number | NS4030 |
Needle Diameter | 3mm |
Number of Needles | 10 |
Power Source | Air |
Throttle Features | Lever |
UNSPSC Code | 27112715 |
Weight | 1.2kg |