noscriptGPC LWB24PFY Push Flap Red Wheelie Bin - 240 Litre LWB24PFY/RED | Cromwell Tools

GPC

LWB24PFY Push Flap Red Wheelie Bin - 240 Litre

SKU:

CTL9077632R

MPN:

LWB24PFY/RED

£134.00

Ex VAT

£160.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Easily manoeuvrable on 200mm wheels. Manufactured from either 30% recycled Polyethylene (Blue, Green, Dark Grey or Red/Orange) or 100% virgin polyethylene (Yellow).


    120ltr:
    Dimensions (W x D x H): 550 x 460 940
    Weight: 8.5kg


    240ltr:
    Dimensions (W x D x H): 750 x 590 1000
    Weight: 14kg


    Product Specification
    Attribute
    Value

    Brand

    GPC

    Capacity

    240L

    Colour

    Red

    Depth

    590mm

    ECLASS Code

    25050800

    Height

    1000mm

    Material

    Polyethylene

    MFR Part No.

    LWB24PFY

    Series

    LWB24PFY

    Type

    Wheelie Bin

    UNSPSC Code

    24112000

    Width

    750mm