£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
The SIP® 'L' Magnetic Holder provides simple, secure, and reliable positioning of materials before and during welding and metalwork. An essential accessory for any welding environment.
Features and Benefits
• Available as L (75lb) or M (50lb) models, each is manufactured with an all-metal design for heavy-duty durability
• Manufactured with all-metal design for demanding applications
• Smaller 'M' model available supports up to 50lb weight
Typical Applications
• Welding
• Metalwork
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713095520 |
ECLASS Code | 21089090 |
MFR Part No. | 09552 |
Number of Pieces | 1PCE |
Product Material | Metal |
Product Type | 'L' Magnetic |
UNSPSC Code | 23271712 |