£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
The SIP ® Welding Clamp is a set of 3 high-quality clamps, it includes locking 'C' clamp, bending clamp, and a welding clamp, designed to provide reliable holding and access to materials securely before, during, and after welding.
Features and Benefits
• Includes multiple clamps from 8" to 11"
• Holds materials securely before and during welding
• Manufactured for durability via an all-metal design
Typical Applications
• Heavy-duty use in all environments
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713095308 |
ECLASS Code | 21089090 |
MFR Part No. | 09530 |
Number of Pieces | 3PCE |
Product Material | Metal |
Product Type | Welding Clamps |
UNSPSC Code | 23271712 |