£269.00
Ex VAT
£322.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Compact and portable, coupled with reliability you can count on for everyday welding applications, the XTS 163 MMA Inverter features the latest technology from Parweld®.
The unit can be used for TIG welding applications by simply fitting the optional TIG torch and connecting the unit to a suitable gas supply.
Suitable for welding steel and stainless steel the lift arc mode limits the current when the tungsten touches the workpiece preventing electrode damage.
The XTS 163 is compatible with the majority of generators and is capable of coping with inputs that fluctuate up to 15% either way.
Durable and sturdy the unit is housed in a steel case with the option of a carry case for improved portability
The dual voltage model features dedicated welding modes for rutile and cellulistic electrodes.
All machines from Parweld® are manufactured to ISO/IEC 60974-1, ISO/IEC 60974-6, RoHS directive, low voltage directive, EMC directive (CE Compliant).
Features and Benefits
• Available in a dual voltage 110V/230V or straight 230V input
• Lightweight 4.8kg
• 160A @ 25% duty cycle
• Electrode striking with arc force and re-striking with hot start
• Generator friendly able to deal with input fluctuation by 15% (+/-)
• Supplied with electrode holder, 3m cable & 3m earth lead
• Connections 35-50mm
• Digital amperage display
• Over voltage & over current protection
• 3 Years return to base warranty + 3 years servicing plan
• Manufactured to IP23S, ISO/IEC 60974-1, ISO/IEC 60974-6 & RoHS Compliant
Typical Applications
• Light Industrial
• Workshop
• On-site
Attribute | Value |
---|---|
Brand | Parweld |
Duty Cycle | 160A - 25% |
EAN | 5055365503456 |
ECLASS Code | 21080701 |
Electrode Size | 3.2mm |
Fuse Rating | 16A- 230V (32A - 110V)A |
Input Voltage | 10/230VV |
MFR Part No. | XTS163DV |
Output Current Range | 5 to 140A |
UNSPSC Code | 23271409 |
Weight | 4.7kg |