noscriptSIP HG2000DV - 200A Dual Voltage PFC MMA Inverter 05717 | Cromwell Tools

SIP

HG2000DV - 200A Dual Voltage PFC MMA Inverter

SKU:

SIP8800529Y

MPN:

05717

£327.00

Ex VAT

£392.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The SIP HG1600DV ARC is a dual voltage inverter welder with built-in power factor correction, a robust Lift-TIG function, and reliable thermal overload protection.


    Features and Benefits:
    ■ Switchable Voltage Reduction Device (VRD).
    ■ Integrated PFC - Power Factor Correction (0.99).
    ■ Generator friendly and super lightweight.
    ■ Reliable Lift-TIG torch starting function.
    ■ Anti-stick circuitry and easier controls.
    ■ Digital display for easy measurement.
    ■ Added thermal overload protections.


    Note:
    Power Factor Correction (PFC)
    Reduces mains power consumption, incorporated in to the welders electronic design


    Product Specification
    Attribute
    Value

    Brand

    SIP

    Duty Cycle

    110V - 98amp@60% 230V - 163amp@60%

    EAN

    5012713057177

    ECLASS Code

    21080701

    Electrode Size

    110V - 1.6 to 3.2 230V - 1.6 to 5.0mm

    Frequency

    50/60Hz

    Fuse Rating

    20/32A

    Includes

    2 Metre Earth/Work Return 2 Metre Electrode Lead SIP HG2000DV Dual VoltageARC Inverter

    Input Voltage

    230/110V

    MFR Part No.

    05717

    Model

    HG2000DV

    Output Current Range

    110V - 20 to 120 230V - 20 to 200A

    Phase

    1

    UNSPSC Code

    23271409

    Weight

    6.6kg