£374.00
Ex VAT
£448.80
Inc VAT
2 Variations Available
Product Details
Product Specification
These MIG/ARC/TIG inverter welders are an excellent choice for both professional and home use. They are a 4-in-1 machine that offers unrivalled versatility, with infinitely variable power output options, and high performance in gas and gasless modes.
Features and Benefits
• Both models offer duty cycles for longer welding times, higher than other brands
• 4-in-1 machine allows for multi-functionality including gas/gasless MIG, ARC/MMA and TIG processes
• Infinitely variable output settings for high versatility of use
• High performance in both gas and gasless modes for all around high performance
• Lightweight and compact design for portability
• Integrated IGBT inverter technology platform
• Suitable for Ø 100mm MIG wire mini spools (Model TGN150MAT suited for Ø 100mm to 200mm MIG wire mini spools)
• Built-in 2-roll wire feed unit
Contents
• TGR8808202A:
• Wired-in MIG Torch
• 3 Metre 200A Earth Lead
• 3 Metre 200A Electrode Lead
• Handshield
• Chipping Hammer
• Wire Brush
• 2 x 0.8mm MIG Contact Tips
• 200g 0.8mm Flux-Cored Wire
• TGR8808203A:
• Wired-in MIG Torch
• 3 Metre 200A Earth Lead
• 3 Metre 200A Electrode Lead
• Handshield
• Chipping Hammer
• 4 Metre WP17V TIG Torch
• TIG Ceramic Shield
• 1.6mm Collet
• 1.6mm Collet Body
• 1.6mm Tungsten Electrode
• 200g 0.8mm Flux-Cored Wire
• 2 x 0.8mm MIG Contact Tips
Typical Applications
• ARC Welding
• MIG Welding
• TIG Welding
Notes
• Supplied with a Manufacturer's 2 Year Guarantee (T's & C's Apply)
Attribute | Value |
---|---|
Brand | Tigren |
Duty Cycle | 120A @ 15% (MMA/TIG) 130A @ 30% (MIG) |
ECLASS Code | 21080701 |
Electrode Size | 1.6-2.5mm |
Fuse Rating | 13A |
Includes | 1.6mm Collet 1.6mm Collet Body 1.6mm Tungsten Electrode 200g 0.8mm Flux-Cored Wire 2 x 0.8mm MIG Contact Tips 3 Metre 200A Earth Lead 3 Metre 200A Electrode Lead 4 Metre WP17V TIG Torch Chipping Hammer Handshield TIG Ceramic Shield Wired-in MIG Torch |
Input Voltage | 230V |
MFR Part No. | 08203 |
Model | TGN150MAT |
Output Current Range | 30 to 140A |
UNSPSC Code | 23271409 |
Weight | 10.33kg |