£295.00
Ex VAT
£354.00
Inc VAT
Product Details
Product Specification
Product Documents
The Buddy™ Arc 180 is a portable solution for the professional welder that can weld most electrodes from Ø1.6 to Ø3.2. Comes complete with a 3m welding cable and return cable kits. Optional TIG Torch ET 17 V (Not included).
Features and Benefits:
•This machine is a robust and durable power source that provides state-of-the-art welding performance and reliability through use of the latest high grade IGBT technology
•Provides a smooth DC-current which allows the operator to weld most metals such as alloyed and non-alloyed steel, stainless steel and cast iron
•Suitable for use with generators and can be used with extended mains cable to provide an extended working range
•Robust design withstands harsh environments IP23-S and the three Heat sinks to extend the life of the product
Attribute | Value |
---|---|
Brand | Esab |
Duty Cycle | Please See Data Sheet attached |
EAN | 7330725035081 |
ECLASS Code | 21080701 |
Electrode Size | 1.6-3.2mm |
Frequency | 50/60Hz |
Fuse Rating | Fuse (Slow) 16A |
Includes | 3 m MMA Welding and Return Cable Kit Buddy™ Arc 180 Inverter CE Robust Carry Handle Shoulder Strap |
Input Voltage | 230V |
MFR Part No. | 0700300680 |
Model | Buddy™ Arc 180 |
Output Current Range | 5 to 180A |
Phase | 1 |
UNSPSC Code | 23271409 |
Weight | 6kg |