SKU:
CTL8802425J
MPN:
9022H
£319.00
Ex VAT
£382.80
Inc VAT
Product Details
Product Specification
The 160 PFC MMA inverter with its excellent duty cycle and rugged internal support frame, using the latest dual voltage technology is ideally suitable for light Industrial manufacturing, metal fabrication, maintenance Repair and agricultural use. With variable Arc Force for easy striking, electrodes up to 4.0mm can be used with ease. By fitting an Optional TIG torch and coupling to a suitable gas supply, the 160 PFC can be used for Lift TIG and is suitable for welding steel and stainless steel.
• PFC Input
• Arc Force for Easy Electrode Striking.
• Digital Display.
• Hot Start on MMA.
• Lift Tig Facility.
• Voltage Reduction Device.
• Power Factor Correction (90-275V).
• Generator Friendly.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Duty Cycle | 110V- 40% 90A, 60% 75A, 100% 60A 230V- 40% 160A, 60% 135A, 100% 105A |
ECLASS Code | 21080701 |
Electrode Size | 1.6-4.0mm |
Frequency | 50/60Hz |
Includes | 3m Earth Return Lead + 3m Electrode Lead Carry Case |
Input Voltage | 90-240V |
MFR Part No. | 9022H |
Model | 160PFC |
Output Current Range | 110V - 1010 to 90 240V - 10 to 160A |
Phase | 1 |
UNSPSC Code | 23271409 |
Weight | 6kg |