£53.49
Ex VAT
£64.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Handy and fully portable AC transformer available in three versions and offers very stable ADC welding characteristics ideal for small workshops, maintenance, agricultural and repair applications. Suitable for both 230V and 400V supply, the ROKCY is capable of depositing mild steel, stainless steel and hardfacing electrodes in the range 1.6 - 5.0mm depending on model.
Fully portable.
Suitable for 230V and 400V supply.
Up to 215A current.
Deposits mildsteel, stainless steel and hardfacing electrodes.
Optional ROKCY 'Ready to Weld' kit, suits all light industrial and fabrication applications.
Kit contains electrode holder and earth return assemblies.
Attribute | Value |
---|---|
Brand | Oerlikon |
ECLASS Code | 21080701 |
UNSPSC Code | 23271409 |