SKU:
SIP8800552C
MPN:
05703CW1
£95.00
Ex VAT
£114.00
Inc VAT
Product Details
Product Specification
Machine Features:
■ Requires 230V (13amp) input supply.
■ Lightweight and Portable.
■ Generator friendly.
■ on-demand fan cooling for a longer run time and improved performance.
■ Reliable scratch TIG start function
■ Anti-stick circuitry
■ Ease of use
■ Thermal overload protection
■ EMC filter included as standard
Attribute | Value |
---|---|
Brand | SIP |
Duty Cycle | 62amps @ 100% 80amps @ 60% |
ECLASS Code | 21080701 |
Electrode Size | 1.6 - 2.5mm |
Frequency | 50/60Hz |
Fuse Rating | 13A |
Includes | 2m Earth Cable with Earth Clamp. 2m Welding Cable with Electrode Holder *DeLuxe Welding Gauntlets *DIY Display Electrode Pack (6x1.6, 5 x2.0, 4 x 2.5mm) *Flip Top Headshield T800 ARC Inverter |
Input Voltage | 230V |
MFR Part No. | 05703 CW1 |
Model | T800 |
Output Current Range | 10 to 80A |
Phase | 1 |
UNSPSC Code | 23271409 |
Weight | 2.8kg |