£1.19
Ex VAT
£1.43
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
These 2% Thoriated Tungsten electrodes are ideal for protecting the arc and weld pool from inert gases when ARC welding. The electrode is 1.6mm diameter and 150mm in length.
Features and Benefits
• Manufactured to Parweld®'s professional standards
• Ideal for protecting both the arc and weld pool from inert gases
Typical Applications
• ARC Welding with inert gases
Attribute | Value |
---|---|
Brand | Parweld |
Diameter (mm) | 1.6mm |
ECLASS Code | 21089090 |
Electrode Length | 150mm |
Electrode Type | Tungsten Thoriated |
MFR Part No. | 1.6mm 2 |
UNSPSC Code | 23271810 |