£74.99
Ex VAT
£89.99
Inc VAT
3 Variations Available
Product Details
Product Specification
These ARC welding rods are suited for use on mild steel and medium tensile steels. Available in a range of diameters, the electrodes are medium rutile coated and suited for all positional welding with minimal spatter. Suitable for AC (50V minimum open circuit) and DC+/-.
Features and Benefits
• All positional rods to allow for versatile welding
• Available in an array of diameters to suit your needs
• Suited for use with mild and medium tensile steels
Typical Applications
• ARC Welding
• Suited for steel plate and strip including structural steels
Notes
• Recommended Amperages
• Size (mm): 2.0. Min.: 40A. Max.: 60A
• Size (mm): 2.5. Min.: 55A. Max.: 90A
• Size (mm): 3.2. Min.: 80A. Max.: 130A
• Size (mm): 4.0. Min.: 120A. Max.: 180A
• Size (mm): 6.0. Min.: 220A. Max.: 290A
Standards
• EN ISO 2560-A: E 38 0 R 1
• EN 499: E 38 0 R 12
• AWS A5.1: E6013
Attribute | Value |
---|---|
Brand | Oerlikon |
Diameter (mm) | 2.5mm |
ECLASS Code | 21089090 |
Electrode Type | Fincord M |
Product Type | E6013 |
UNSPSC Code | 23271810 |
Weight | 4.1kg |