£66.99
Ex VAT
£80.39
Inc VAT
3 Variations Available
Product Details
Product Specification
OK 48.60 E7018 low hydrogen electrodes are a general purpose arc welding rod for mild and low alloy steels. The OK 48.60 electrode runs on DC + positive polarity and has very good running characteristics.
■ Alloy type: Carbon Manganese
■ Lime basic coating
Attribute | Value |
---|---|
Brand | Esab |
Classification | SFA/AWS A5.1:E7018, EN ISO 2560-A:E 42 4 B 42 H5 |
Diameter (mm) | 2.5mm |
EAN | 7330129279609 |
ECLASS Code | 21089090 |
Electrode Length | 350mm |
Electrode Type | OK |
MFR Part No. | 4860253100 |
Product Type | E7018 |
UNSPSC Code | 23271810 |
Weight | 4.3kg |