£59.99
Ex VAT
£71.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These OVERCORD Z™ general purpose MMA welding electrodes are suitable for structural steel work, workshop and maintenance welding in all positions. With a medium to thick rutile cellulosic coating, the product is available in various sizes to allow you to select the product that best suits your needs.
Features and Benefits
• Easy striking and re-striking action as well as good gap bridging
• Works well even on work-pieces with residuals of paint, rust or zinc
• Self-releasing slag for ease of use
• Can weld even in a vertical down position
• Produces smooth and slightly concave weld beads which blend into the base plate without undercut
Typical Applications
• For steel plate and strip including structural steels and pipework, especially for positional welding under site conditions
Standards
• Conforms to EN ISO 2560-A: E 38 0 RC 1 1, AWS A5.1: E 6013
Attribute | Value |
---|---|
Brand | Oerlikon |
Classification | AWS A5.1: E6013 EN ISO 2560: E 38 0 RC1 1 |
Diameter (mm) | 2.5mm |
ECLASS Code | 21089090 |
Electrode Length | 350mm |
Electrode Type | Overcord Z |
MFR Part No. | W000258218 |
Product Type | E6013 |
UNSPSC Code | 23271810 |
Weight | 4.5kg |