Murex

2.5mm Zodian Universal E6013 Welding Electrodes for Mild Steels 2.4Kg - 4754253310

SKU:

MUR8915725G

MPN:

4754253310

£107.00

Ex VAT

£128.40

Inc VAT

IN STOCK (13)

    Product Details

    The Zodian Universal electrode range is a versatile rutile-cellulosic electrode for welding mild steel and medium tensile steel in any position, including overhead and vertical down. For steel plate and strip including structural steels and pipework, especially for positional welding under site conditions. Available in a variety of sizes and specifications.


    Features and Benefits
    • General purpose product makes the electrodes suited for welding both mild and medium tensile steel
    • Can weld in all positions including vertical down for versatility of use
    • Available in a range of sizes and specifications to suit your welding requirements


    Typical Applications
    • ARC Welding


    Standards
    • SFA/AWS A5.1
    • E6013
    • EN ISO 2560-A
    • E 38 0 RC 11


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Murex

    Classification

    AWS A/SFA 5.1-91 E6013

    Diameter (mm)

    2.5mm

    ECLASS Code

    21089090

    Electrode Length

    350mm

    Electrode Type

    Zodian Universal

    MFR Part No.

    4754253310

    Product Type

    E6013

    UNSPSC Code

    23271810

    Weight

    2.4kg