Oerlikon

3.2mm FINCORD M ELECTRODES 4.30KG

SKU:

OER8913153J

£68.49

Ex VAT

£82.19

Inc VAT

IN STOCK (12)

    Product Details

    These ARC welding rods are suited for use on mild steel and medium tensile steels. Available in a range of diameters, the electrodes are medium rutile coated and suited for all positional welding with minimal spatter. Suitable for AC (50V minimum open circuit) and DC+/-.


    Features and Benefits
    • All positional rods to allow for versatile welding
    • Available in an array of diameters to suit your needs
    • Suited for use with mild and medium tensile steels


    Typical Applications
    • ARC Welding
    • Suited for steel plate and strip including structural steels


    Notes
    • Recommended Amperages
    • Size (mm): 2.0. Min.: 40A. Max.: 60A
    • Size (mm): 2.5. Min.: 55A. Max.: 90A
    • Size (mm): 3.2. Min.: 80A. Max.: 130A
    • Size (mm): 4.0. Min.: 120A. Max.: 180A
    • Size (mm): 6.0. Min.: 220A. Max.: 290A


    Standards
    • EN ISO 2560-A: E 38 0 R 1
    • EN 499: E 38 0 R 12
    • AWS A5.1: E6013


    Product Specification
    Attribute
    Value

    Brand

    Oerlikon

    Diameter (mm)

    3.2mm

    ECLASS Code

    21089090

    Electrode Type

    Fincord M

    Product Type

    E6013

    UNSPSC Code

    23271810

    Weight

    4.3kg