£124.00
Ex VAT
£148.80
Inc VAT
3 Variations Available
Product Details
Product Specification
All-round, rutile electrode that is relatively insensitive to rust or other surface impurities. It deposits smooth weld beads in all positions, including vertical down, and the slag is easy to remove. OK 46.00 is very easy to strike and restrike, making it ideal for short welds, root runs and tacking.
Typical Applications:
■ Applications cover the full range of mild steel weldments from thin sheet steel and sections for the consumer market through to ship quality and structural steel for use in heavy engineering.
Attribute | Value |
---|---|
Brand | Esab |
Diameter (mm) | 3.2mm |
EAN | 7330129069958 |
ECLASS Code | 21089090 |
Electrode Length | 350mm |
Electrode Type | OK |
MFR Part No. | 4600323200 |
Product Type | E6013 |
UNSPSC Code | 23271810 |
Weight | 5.5kg |