SKU:
MUR8915132C
MPN:
4752324300
£279.00
Ex VAT
£334.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Vodex is a high quality rutile electrode specially designed for horizontal, vertical and overhead welding of mild steel plate and pipe.
■ MMA welding rods for mild steel and medium tensile steels.
■ Applications: for steel plate and strip including structural steels and pipe work, especially under site conditions.
N.B. Suitable for AC (50V minimum open circuit) and DC+/-.
Attribute | Value |
---|---|
Brand | Murex |
Classification | AWS A/SFA 5.1-91 E6013 |
Diameter (mm) | 3.2mm |
EAN | 7330129070978 |
ECLASS Code | 21089090 |
Electrode Length | 450mm |
Electrode Type | Vodex |
MFR Part No. | 4752324300 |
Product Type | E6013 |
UNSPSC Code | 23271810 |
Weight | 7.4kg |