SKU:
MUR8914632K
MPN:
4630323400
£209.00
Ex VAT
£250.80
Inc VAT
3 Variations Available
Product Details
Product Specification
These all-round, general purpose welding rods are ideal for thin to medium thick plates. Particularly suitable for vertical-down welding with good striking and re-striking properties.
Typical Applications
• Tack welding
• Bridging gaps
Standards
• CE
• EN 13479
• SFA/AWS A5.1
• E6013
• EN ISO 2560-A
• E 38 0 R 12
Attribute | Value |
---|---|
Brand | Esab |
Diameter (mm) | 3.2mm |
EAN | 7330129183524 |
ECLASS Code | 21089090 |
Electrode Length | 350mm |
Electrode Type | OK |
MFR Part No. | 4630323400 |
Product Type | E6013 |
UNSPSC Code | 23271810 |
Weight | 5.3kg |