£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
Arc welding rods for mild steel and medium tensile steels
Features and Benefits
• For use in all welding positions for versatility of use
• Available in a variety of specifications to suit a host of needs
Attribute | Value |
---|---|
Brand | Murex |
Diameter (mm) | 2.5mm |
ECLASS Code | 21089090 |
Electrode Type | Zodian Universal |
MFR Part No. | 4754253310 |
Product Type | E6013 |
UNSPSC Code | 23271810 |